Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 5.01

by OSG
3.50 (2)
Item.#
08109963
Mfr.#
EX-SUS-GDR 5.01
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6
Pricision
h7
Tolerance
h8
Groove Length FL (mm)
52
Overall Length L (mm)
96
Surface Processing
TiN coating
Point Angle (Degree)
120
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
5.01
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel rod
4
From Japan
On 2012-11-05 11:35:22
Chips are well durable well.
This review is about item#05596026.
Drilling
3
From Japan
On 2012-05-16 18:32:33
Good straight ahead KO
This review is about item#08109963.