Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 5.02

by OSG
3.50 (2)
Item.#
08109972
Mfr.#
EX-SUS-GDR 5.02
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6
Pricision
h7
Tolerance
h8
Groove Length FL (mm)
52
Overall Length L (mm)
96
Surface Processing
TiN coating
Point Angle (Degree)
120
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
5.02
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel rod
4
From Japan
On 2012-11-05 11:35:22
Chips are well durable well.
This review is about item#05596026.
Drilling
3
From Japan
On 2012-05-16 18:32:33
Good straight ahead KO
This review is about item#08109963.