Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 5.22

by OSG
3.50 (2)
Item.#
08110155
Mfr.#
EX-SUS-GDR 5.22
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6
Pricision
h7
Tolerance
h8
Overall Length L (mm)
96
Groove Length FL (mm)
52
Surface Processing
TiN coating
Point Angle (Degree)
120
Blade Diameter D (phi mm)
5.22
Helix Angle (Degree)
35 to 40
Material
High vanadium HSS (high speed steel) HSSE