Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 5.57

by OSG
3.50 (2)
Item.#
08110471
Mfr.#
EX-SUS-GDR 5.57
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
6
Pricision
h7
Tolerance
h8
Overall Length L (mm)
101
Groove Length FL (mm)
57
Surface Processing
TiN coating
Point Angle (Degree)
120
Blade Diameter D (phi mm)
5.57
Helix Angle (Degree)
35 to 40
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Ceiling inspection port installation
5
From Japan
On 2013-11-06 13:48:48
Thickness is 29.6 - 1.5 = 28.1 and the ceiling fits 9 mm board + M bar under the parent bar, so it is handy.
This review is about item#40313357.
Service items for sale vehicles
5
From Japan
On 2013-07-31 17:35:51
Simple design that is lightweight and plating is also solid and matches any car. It can be recommended with confidence. It is also a very fashionable one with a blindfold cap of number bis. It is attached as a service item to our sales car. Please discount in units of 50 sheets and 100 sheets.
This review is about item#35482772.