EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 5.85
(2)
Item.#
08110724
Mfr.#
EX-SUS-GDR 5.85
Package Qty.
1PC
Ship pack of
1
Item Feature
Shank Diameter d (phi mm)
6
Pricision
h7
Tolerance
h8
Helix Angle (Degree)
35 to 40
Blade Diameter D (phi mm)
5.85
TRUSCO Part Number
631-1393
Surface Processing
TiN coating
Point Angle (Degree)
120
2014 TRUSCO Published Page
1-0426
Groove Length FL (mm)
57
Overall Length L (mm)
101
Material
High vanadium HSS (high speed steel) HSSE
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel rod
From Japan
On 2012-11-05 11:35:22
Chips are well durable well.
Drilling
From Japan
On 2012-05-16 18:32:33
Good straight ahead KO
Customers Who Bought This Item Also Bought
Top