Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 6.25

by OSG
5.00 (1)
Item.#
08110882
Mfr.#
EX-SUS-GDR 6.25
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Point Angle (Degree)
120
Shank Diameter d (phi mm)
8
Overall Length L (mm)
107
2014 TRUSCO Published Page
1-0426
Groove Length FL (mm)
63
Pricision
h7
Tolerance
h8
Blade Diameter D (phi mm)
6.25
TRUSCO Part Number
631-1431
Helix Angle (Degree)
35 to 40
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of SUS 304
5
From Japan
On 2014-09-11 14:33:56
Hole precision comes out and chips are good
This review is about item#05596105.