Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 8.05

by OSG
Item.#
08111092
Mfr.#
EX-SUS-GDR 8.05
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35 to 40
Pricision
h7
Tolerance
h8
2014 TRUSCO Published Page
1-0426
Shank Diameter d (phi mm)
10
Overall Length L (mm)
125
Surface Processing
TiN coating
Point Angle (Degree)
120
Material
High vanadium HSS (high speed steel) HSSE
Groove Length FL (mm)
75
Blade Diameter D (phi mm)
8.05
TRUSCO Part Number
631-1610