Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit

Masonry Drill Bit EX-SUS-GDR 8.15

by OSG
Item.#
08111101
Mfr.#
EX-SUS-GDR 8.15
Package Qty.
1PC
Ship pack of
1
41.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35 to 40
Pricision
h7
Tolerance
h8
2014 TRUSCO Published Page
1-0426
Shank Diameter d (phi mm)
10
Overall Length L (mm)
125
Surface Processing
TiN coating
Point Angle (Degree)
120
Material
High vanadium HSS (high speed steel) HSSE
Groove Length FL (mm)
75
Blade Diameter D (phi mm)
8.15
TRUSCO Part Number
631-1628