Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 8.35

by OSG
Item.#
08111126
Mfr.#
EX-SUS-GDR 8.35
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35 to 40
Pricision
h7
Tolerance
h8
Blade Diameter D (phi mm)
8.35
TRUSCO Part Number
631-1644
Groove Length FL (mm)
75
Surface Processing
TiN coating
Point Angle (Degree)
120
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
125
2014 TRUSCO Published Page
1-0426
Shank Diameter d (phi mm)
10