Buy more than* S$200* and get FREE SHIPPING

  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit

Masonry Drill Bit EX-SUS-GDR 9.05

by OSG
Item.#
08111196
Mfr.#
EX-SUS-GDR 9.05
Package Qty.
1PC
Ship pack of
1
50.79 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35 to 40
Surface Processing
TiN coating
Point Angle (Degree)
120
Material
High vanadium HSS (high speed steel) HSSE
Groove Length FL (mm)
81
Overall Length L (mm)
131
Shank Diameter d (phi mm)
10
Pricision
h7
Tolerance
h8
2014 TRUSCO Published Page
1-0426
Blade Diameter D (phi mm)
9.05
TRUSCO Part Number
631-1717