Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 9.25

by OSG
Item.#
08111223
Mfr.#
EX-SUS-GDR 9.25
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
35 to 40
Surface Processing
TiN coating
Point Angle (Degree)
120
Material
High vanadium HSS (high speed steel) HSSE
Overall Length L (mm)
131
2014 TRUSCO Published Page
1-0426
Shank Diameter d (phi mm)
10
Pricision
h7
Tolerance
h8
Blade Diameter D (phi mm)
9.25
TRUSCO Part Number
631-1733
Groove Length FL (mm)
81