Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 10.45

by OSG
Item.#
08111381
Mfr.#
EX-SUS-GDR 10.45
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Point Angle (Degree)
120
Blade Diameter D (phi mm)
10.45
TRUSCO Part Number
631-0672
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
12
Pricision
h7
Tolerance
h8
Overall Length L (mm)
144
2014 TRUSCO Published Page
1-0425
Groove Length FL (mm)
87
Material
High vanadium HSS (high speed steel) HSSE