Buy more than* S$200* and get FREE SHIPPING

  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )
  • EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type )

EX Gold drill (EX-SUS-GDR)( for stainless and mild steel regular type ) EX-SUS-GDR 10.95

by OSG
Item.#
08111433
Mfr.#
EX-SUS-GDR 10.95
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Point Angle (Degree)
120
Blade Diameter D (phi mm)
10.95
TRUSCO Part Number
631-0729
Helix Angle (Degree)
35 to 40
Shank Diameter d (phi mm)
12
Pricision
h7
Tolerance
h8
Overall Length L (mm)
151
2014 TRUSCO Published Page
1-0425
Groove Length FL (mm)
94
Material
High vanadium HSS (high speed steel) HSSE