Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 1.05

by OSG
Item.#
08111957
Mfr.#
EX-GDS 1.05
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
38
2014 TRUSCO Published Page
1-0424
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
3
Pricision
h7
Blade Diameter D (phi mm)
1.05
TRUSCO Part Number
630-2939
Groove Length FL (mm)
6