Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 1.35

by OSG
Item.#
08111984
Mfr.#
EX-GDS 1.35
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
9
Overall Length L (mm)
41
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
3
Pricision
h7
2014 TRUSCO Published Page
1-0424
Blade Diameter D (phi mm)
1.35
TRUSCO Part Number
630-3021