Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 1.55

by OSG
Item.#
08112002
Mfr.#
EX-GDS 1.55
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
1.55
TRUSCO Part Number
630-3048
Shank Diameter d (phi mm)
3
Pricision
h7
2014 TRUSCO Published Page
1-0424
Overall Length L (mm)
42
Material
Cobalt HSS (high speed steel) HSS-Co