Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 2.05

by OSG
5.00 (1)
Item.#
08112054
Mfr.#
EX-GDS 2.05
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0424
Overall Length L (mm)
44
Shank Diameter d (phi mm)
3
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter D (phi mm)
2.05
TRUSCO Part Number
630-3099
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum screw under hole processing
5
From Japan
On 2017-09-29 21:09:36
Effect of titanium coating, sharpness of sharpness, beautiful hole processing was made.
This review is about item#5598257.