Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 3.25

by OSG
5.00 (2)
Item.#
08112176
Mfr.#
EX-GDS 3.25
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Pricision
h7
TRUSCO Part Number
630-3218
Shank Diameter d (phi mm)
4
Overall Length L (mm)
50
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0424
Blade Diameter D (phi mm)
3.25
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-01-12 09:20:51
Although it is used frequently, since the number of stocks is small in the retail store and the price is high, I have purchased it with Monotaro san after finding the product. Since ordering, dispatch is also prompt, it is saved.
This review is about item#35448402.
Hole drilling with hole diameter smaller than H7
5
From Japan
On 2011-12-05 12:18:42
Shorter length than ordinary drill makes it easy to handle Sharpness is outstanding
This review is about item#05598381.