Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 4.95

by OSG
Item.#
08112343
Mfr.#
EX-GDS 4.95
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
Groove Length FL (mm)
26
Blade Diameter D (phi mm)
4.95
TRUSCO Part Number
630-3382
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
6
Overall Length L (mm)
70