Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 8.65

by OSG
Item.#
08112526
Mfr.#
EX-GDS 8.65
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSS-Co
2014 TRUSCO Published Page
1-0425
Shank Diameter d (phi mm)
10
Surface Processing
TiN coating
Pricision
h7
Overall Length L (mm)
90
TRUSCO Part Number
630-3561
Groove Length FL (mm)
40
Blade Diameter D (phi mm)
8.65