Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 9.35

by OSG
Item.#
08112544
Mfr.#
EX-GDS 9.35
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Pricision
h7
TRUSCO Part Number
630-3587
Groove Length FL (mm)
40
Surface Processing
TiN coating
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
10
Tolerance
h8
2014 TRUSCO Published Page
1-0425
Blade Diameter D (phi mm)
9.35
Overall Length L (mm)
90