Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 9.95

by OSG
Item.#
08112587
Mfr.#
EX-GDS 9.95
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Pricision
h7
Groove Length FL (mm)
43
Surface Processing
TiN coating
Material
Cobalt HSS (high speed steel) HSS-Co
2014 TRUSCO Published Page
1-0425
Shank Diameter d (phi mm)
10
Tolerance
h8
Blade Diameter D (phi mm)
9.95
Overall Length L (mm)
93
TRUSCO Part Number
630-3625