Buy more than* S$200* and get FREE SHIPPING

  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)
  • EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS) EX-GDS 11.35

by OSG
Item.#
08112657
Mfr.#
EX-GDS 11.35
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
25
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0424
Blade Diameter D (phi mm)
11.35
TRUSCO Part Number
630-2980
Shank Diameter d (phi mm)
12
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
Groove Length FL (mm)
47
Overall Length L (mm)
104