Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Medium form (EX-GDN) for general processing
  • EX gold twist drill Medium form (EX-GDN) for general processing
  • EX gold twist drill Medium form (EX-GDN) for general processing
  • EX gold twist drill Medium form (EX-GDN) for general processing

EX gold twist drill Medium form (EX-GDN) for general processing EX-GDN 0.53

by OSG
4.00 (1)
Item.#
08112702
Mfr.#
EX-GDN 0.53
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
0.53
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy, magnesium alloy
Shank Diameter d (phi mm)
3
Pricision
h7
Groove Length FL (mm)
6
Overall Length L (mm)
38
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for repair of precision instruments
4
From Japan
On 2011-04-19 16:03:43
In the straight drill, there is a possibility that the center will be bent, and if the shank part is thick, stable work can be done
This review is about item#08112973.