|
EX gold twist drill Medium form (EX-GDN) for general processing EX-GDN 0.88
(1)
- Item.#
- 08113052
- Mfr.#
- EX-GDN 0.88
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Surface Processing
- TiN coating
- Tolerance
- h8
- Blade Diameter D (phi mm)
- 0.88
- Work Material
- Carbon steel, alloy steel, cast iron, aluminum alloy, magnesium alloy
- Shank Diameter d (phi mm)
- 3
- Pricision
- h7
- Groove Length FL (mm)
- 9
- Overall Length L (mm)
- 41
- Material
- Cobalt HSS (high speed steel) HSS-Co
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used for repair of precision instruments
From Japan
On 2011-04-19 16:03:43
In the straight drill, there is a possibility that the center will be bent, and if the shank part is thick, stable work can be done
Customers Who Bought This Item Also Bought