Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Medium form (EX-GDN) for general processing
  • EX gold twist drill Medium form (EX-GDN) for general processing
  • EX gold twist drill Medium form (EX-GDN) for general processing
  • EX gold twist drill Medium form (EX-GDN) for general processing

EX gold twist drill Medium form (EX-GDN) for general processing EX-GDN 1.02

by OSG
5.00 (1)
Item.#
08113192
Mfr.#
EX-GDN 1.02
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
41
Blade Diameter D (phi mm)
1.02
Shank Diameter d (phi mm)
3
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
Groove Length FL (mm)
9
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy, magnesium alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Special resin processing
5
From Japan
On 2016-08-06 09:22:30
It is a person who exchanges every 200 pieces and uses it for a long time.
This review is about item#08113673.