Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 2.25

by OSG
5.00 (2)
Item.#
08115003
Mfr.#
EX-GDR 2.25
Package Qty.
1PC
Ship pack of
1
15.49 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0424
Blade Diameter D (phi mm)
2.25
TRUSCO Part Number
630-1983
Shank Diameter d (phi mm)
3
Pricision
h6
Material
Cobalt HSS (high speed steel) HSS-Co
Groove Length FL (mm)
27
Overall Length L (mm)
59
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2015-05-06 11:53:27
I use it for the pilot hole of the tap. It is a beautiful finish. Although it is a short period of use, it is also likely to have a blade holder.
This review is about item#05597067.
Drilling
5
From Japan
On 2011-01-11 13:58:28
There was no problem even using 400 holes.
This review is about item#05597042.