Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 3.15

by OSG
5.00 (1)
Item.#
08115091
Mfr.#
EX-GDR 3.15
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
TRUSCO Part Number
630-2211
Groove Length FL (mm)
36
Blade Diameter D (phi mm)
3.15
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
4
Overall Length L (mm)
68
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of taps
5
From Japan
On 2015-05-06 11:51:52
It can be used with some degree of high speed rotation and feed. It is a beautiful finish. Although it is a short period of use, it is also likely to have a blade holder.
This review is about item#05597137.