Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 4.05

by OSG
4.00 (1)
Item.#
08115186
Mfr.#
EX-GDR 4.05
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
TRUSCO Part Number
630-2319
Groove Length FL (mm)
43
Blade Diameter D (phi mm)
4.05
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
6
Overall Length L (mm)
87
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling by drilling machine
4
From Japan
On 2012-02-06 21:19:44
Thinking using GDR → I feel that blade length is a little long. Thinking using GDS → I feel that blade length is short. Between GDS and GDR, I am thinking "I wish midsize size".
This review is about item#05597216.