Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 5.15

by OSG
Item.#
08115292
Mfr.#
EX-GDR 5.15
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0424
Blade Diameter D (phi mm)
5.15
TRUSCO Part Number
630-2424
Shank Diameter d (phi mm)
6
Pricision
h6
Material
Cobalt HSS (high speed steel) HSS-Co
Groove Length FL (mm)
52
Overall Length L (mm)
96
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy