|
EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 7.65
- Item.#
- 08115545
- Mfr.#
- EX-GDR 7.65
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Surface Processing
- TiN coating
- Tolerance
- h8
- Groove Length FL (mm)
- 75
- Overall Length L (mm)
- 119
- 2014 TRUSCO Published Page
- 1-0424
- Shank Diameter d (phi mm)
- 8
- Pricision
- h6
- Material
- Cobalt HSS (high speed steel) HSS-Co
- Blade Diameter D (phi mm)
- 7.65
- TRUSCO Part Number
- 630-2670
- Work Material
- Carbon steel, cast iron, aluminum alloy, magnesium alloy
|
Customers Who Viewed This Item Also Viewed