Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 7.85

by OSG
Item.#
08115563
Mfr.#
EX-GDR 7.85
Package Qty.
1PC
Ship pack of
1
43.65 SGD
ADD TO CART
Shipped after 2017-12-14
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
75
Overall Length L (mm)
119
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
8
Pricision
h6
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter D (phi mm)
7.85
TRUSCO Part Number
630-2696
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy