Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 8.15

by OSG
Item.#
08115597
Mfr.#
EX-GDR 8.15
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h6
Material
Cobalt HSS (high speed steel) HSS-Co
TRUSCO Part Number
630-2726
Groove Length FL (mm)
75
Blade Diameter D (phi mm)
8.15
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
125
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
10
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy