Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 9.25

by OSG
Item.#
08115703
Mfr.#
EX-GDR 9.25
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
h8
2014 TRUSCO Published Page
1-0424
Blade Diameter D (phi mm)
9.25
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy
Shank Diameter d (phi mm)
10
Pricision
h6
TRUSCO Part Number
630-2831
Groove Length FL (mm)
81
Overall Length L (mm)
131
Material
Cobalt HSS (high speed steel) HSS-Co