Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 9.35

by OSG
Item.#
08115712
Mfr.#
EX-GDR 9.35
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
81
Overall Length L (mm)
131
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy
Shank Diameter d (phi mm)
10
Pricision
h6
2014 TRUSCO Published Page
1-0424
Blade Diameter D (phi mm)
9.35
TRUSCO Part Number
630-2840
Material
Cobalt HSS (high speed steel) HSS-Co