Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 9.65

by OSG
Item.#
08115746
Mfr.#
EX-GDR 9.65
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
87
Overall Length L (mm)
137
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy
Shank Diameter d (phi mm)
10
Pricision
h6
2014 TRUSCO Published Page
1-0424
Blade Diameter D (phi mm)
9.65
TRUSCO Part Number
630-2874
Material
Cobalt HSS (high speed steel) HSS-Co