Buy more than* S$200* and get FREE SHIPPING

  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit

Masonry Drill Bit EX-GDR 13.5

by OSG
Item.#
08115983
Mfr.#
EX-GDR 13.5
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
150
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
16
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
13.5
TRUSCO Part Number
630-1738
Groove Length FL (mm)
90
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy