Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 15

by OSG
Item.#
08116026
Mfr.#
EX-GDR 15
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
TRUSCO Part Number
630-1771
Groove Length FL (mm)
95
Blade Diameter D (phi mm)
15
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
161
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
20
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy