Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 16.5

by OSG
Item.#
08116062
Mfr.#
EX-GDR 16.5
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
Overall Length L (mm)
172
2014 TRUSCO Published Page
1-0424
Shank Diameter d (phi mm)
20
Surface Processing
TiN coating
Tolerance
h8
Blade Diameter D (phi mm)
16.5
TRUSCO Part Number
630-1819
Groove Length FL (mm)
106
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy