Buy more than* S$200* and get FREE SHIPPING

  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit
  • Masonry Drill Bit

Masonry Drill Bit EX-GDR 25.5

by OSG
Item.#
08116272
Mfr.#
EX-GDR 25.5
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
32
Overall Length L (mm)
225
Surface Processing
TiN coating
Tolerance
h8
Groove Length FL (mm)
145
Blade Diameter D (phi mm)
25.5
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy