Buy more than* S$200* and get FREE SHIPPING

  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing
  • EX gold twist drill Regular form (EX-GDR) for general processing

EX gold twist drill Regular form (EX-GDR) for general processing EX-GDR 26.5

by OSG
Item.#
08116297
Mfr.#
EX-GDR 26.5
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Pricision
h7
Material
Cobalt HSS (high speed steel) HSS-Co
Groove Length FL (mm)
145
Blade Diameter D (phi mm)
26.5
Surface Processing
TiN coating
Tolerance
h8
Overall Length L (mm)
225
Shank Diameter d (phi mm)
32
Work Material
Carbon steel, cast iron, aluminum alloy, magnesium alloy