Buy more than* S$200* and get FREE SHIPPING

  • Hard drill (for breakage tap removal)

Hard drill (for breakage tap removal) EX-H-DRL 3

by OSG
3.58 (12)
Item.#
08116936
Mfr.#
EX-H-DRL 3
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
h7
Point Angle (Degree)
118
TRUSCO Part Number
630-4699
Shank Diameter d (phi mm)
3
Compatible
Hand tap: M4, M5, No.8, No.10 point tap:M4, No.8, No.10 spiral-fluted-tap:M4, M5, No.8, No.10
Overall Length L (mm)
40
Material
Carbide
Groove Length FL (mm)
15
Blade Diameter D (phi mm)
3
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 3
Review Rating: 3.58
12 Customer Reviews
The reviews are automatic translation.
Drill tooth break removal
5
From Japan
On 2018-01-31 16:27:51
A drill tooth breaks during removal while using a drill to remove the bolt breaking. Successful removal with hard drill. It takes time, but we are satisfied that we can cope with the result cheaply.
This review is about item#8116945.
Products containing ultra hard material inside
4
From Japan
On 2017-10-10 14:40:25
It is good to have more cutting capacity than I expected, but I can take it if durability is over 3 times.
This review is about item#8116936.
Tap removal
3
From Japan
On 2016-08-04 10:16:59
It can not be scraped as much as I thought, and it is useless if I use it once.
This review is about item#08116963.
Removing a broken 4M tap
1
From Japan
On 2016-06-15 19:51:11
I set it in the milling machine and it broke at about 5 mm from the tip after 2 minutes of work start. Depending on the conditions, you may be able to punch well, but it seems to be an unreasonable task for amateurs. It took almost half a day to recover from this frustration.
This review is about item#08116927.
Using a battery type electric drill
1
From Japan
On 2016-04-27 14:49:06
Although it is certainly being scraped, its speed is very slow and it is 3 hours and it is about 6 mm. The drill broke out of the middle of that. Perhaps it was bad, but I was not convinced.
This review is about item#08116927.
Drilling hard shaft
5
From Japan
On 2015-10-29 15:59:54
It is impossible with a drill 3 mm hole drilled in a carbon steel shaft. It was accompanied by trial and error to use by an amateur, and I got missing a tooth near the penetration. . Will it be cured by polishing ?, In the electric hand drill there is a risk of tooth chipping, but it is a point to push it slowly over time.
This review is about item#08116927.
Elimination of damaged taps
5
From Japan
On 2014-10-31 09:03:52
OS6 made M6 tap accidentally folded Can the hole be drilled with the same manufacturer's hard drill? Moreover, the tap is broken in a state of being stuck near 20 mm. Honest talk, I was not expecting ... With the fine feed of milling, I started awesome feeding. With dry cutting, I opened a 20 mm deep through hole in the M6 ​​tap! Moreover, the screw thread was pulled out intact! Just like "Shogun and shield" wins! Great drill! OSG is not Date ♪
This review is about item#08116945.
Elimination of damaged taps
5
From Japan
On 2014-08-24 16:30:36
I ought to have bought this product from the beginning, as many as a waste of the drill's blade wasted.
This review is about item#08116927.
Removing broken taps
5
From Japan
On 2014-05-12 16:32:08
It took quite a while to cut, but I was able to successfully remove taps.
This review is about item#08116927.
Drilling of superhard board
4
From Japan
On 2014-03-24 14:09:04
Sharpness is good. However, if the total length is 50 mm it is the highest. If other manufacturer's items have a total length of 50 mm or more, please introduce.
This review is about item#08116936.