Buy more than* S$200* and get FREE SHIPPING

  • Leading Drill (Carbide FX coating)
  • Leading Drill (Carbide FX coating)
  • Leading Drill (Carbide FX coating)

Leading Drill (Carbide FX coating) FX-LDS 4x90deg

by OSG
Item.#
08117076
Mfr.#
FX-LDS 4x90deg
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tip Angle Tolerance (degree)
+/-1
Pricision
h7
Groove Length FL (mm)
12
Overall Length L (mm)
54
Material
Cemented carbide (CARBIDE)
Helix Angle (Degree)
12
Diameter D x Tip Angle alpha (mm x degree)
4x90
Shank Diameter d (phi mm)
4
Surface Processing
FX coating
Under Tap Hole Minimum Diameter (mm)
It shows the minimum value of the lower hole in the case of performing 1.5 chamfer.