Buy more than* S$200* and get FREE SHIPPING

  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)

Leading twist drill (TiN coating) TIN-NC-LDS 3x90deg

by OSG
4.50 (2)
Item.#
08117191
Mfr.#
TIN-NC-LDS 3x90deg
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Pricision
h7
Blade Diameter D (phi mm)
3
Point Angle (Degree)
90
Tip Angle Tolerance (degree)
90+/-1
Under Tap Hole Minimum Diameter (mm)
1.1 Shows a minimum value when performing the chamfered hole.
Surface Processing
TiN coating
Shank Diameter d (phi mm)
3
Overall Length L (mm)
48
Material
High-speed-steel (HSS)
Groove Length FL (mm)
11
Work Material
Low-carbon steel, middle carbon steel, high carbon steel, alloy steel, stainless steel, tool steel, cast iron, copper alloy, aluminum alloy, titanium alloy
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfering
5
From Japan
On 2015-04-20 17:32:51
Superiority of the price is a product that does not change much with the local Koguya but very grateful if you can be shipped on Saturday
This review is about item#08117191.
We use the chamfer of the screw under the hole.
4
From Japan
On 2013-08-19 13:40:34
Those which have been previously used, there is a sense of security. The price is more of Mr. local Koguya it did was somewhat cheaper.
This review is about item#08117216.