Buy more than* S$200* and get FREE SHIPPING

  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)

Leading twist drill (TiN coating) TIN-NC-LDS 4x90deg

by OSG
4.33 (3)
Item.#
08117225
Mfr.#
TIN-NC-LDS 4x90deg
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Pricision
h7
Tip Angle Tolerance (degree)
90+/-1
Blade Diameter D (phi mm)
4
Point Angle (Degree)
90
Caution
Minimum value of tapping pilot hole diameter indicates the minimum value of the pilot hole in the case of performing the chamfering.
Surface Processing
TiN coating
Material
HSS (high speed steel) HSS
Shank Diameter d (phi mm)
4
Overall Length L (mm)
54
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, tool steel, cast iron, copper alloy, aluminum alloy, titanium alloy
Under Tap Hole Minimum Diameter (mm)
1.3
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
穴あけ用の面取り
4
From Japan
On 2017-06-27 14:39:00
商品はメーカー品の為に問題なく使用出来ましたが 商品の発送に本日発送となっていたが発送が2日も遅れて 作業の予定が大幅に遅れ せっかくのコストメリットも 作業機械が止まり 何の意味も無くなってしまったのが 残念でした。
This review is about item#8117225.
Chamfering
5
From Japan
On 2015-04-20 17:32:51
Price superiority is a commodity which is not much different from the local tool shop but it is very grateful if it can ship on Saturday
This review is about item#08117191.
I am using it for chamfering the screw under hole.
4
From Japan
On 2013-08-19 13:40:34
It is a thing which I used from before, there is a sense of security. The local tool shop was somewhat cheaper for the price.
This review is about item#08117216.