Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)

Leading twist drill (TiN coating) 6x90 degrees of TIN-NC-LDS

by OSG
4.33 (3)
Item.#
08117252
Mfr.#
6x90 degrees of TIN-NC-LDS
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Pricision
h7
Groove Length FL (mm)
20
Blade Diameter D (phi mm)
6
Point Angle (Degree)
90
Under Tap Hole Minimum Diameter (mm)
1.5 Shows a minimum value when performing the chamfered hole.
Surface Processing
TiN coating
Tip Angle Tolerance (degree)
90+/-1
Shank Diameter d (phi mm)
6
Overall Length L (mm)
72
Material
High speed steel (HSS)
Work Material
Low-carbon steel, middle carbon steel, high carbon steel, the alloy steel, stainless steel, the tool steel, cast iron, a copper alloy, an aluminum alloy, a titanium alloy
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Chamfer for drilling
4
From Japan
On 2017-06-27 14:39:00
The product was able to be used without problems for the maker item It was disappointing that the work machine stopped and the meaning disappeared as well because the schedule of the work was delayed by 2 days late, although the shipment was on today's shipment of goods.
This review is about item#8117225.
Chamfering
5
From Japan
On 2015-04-20 17:32:51
Price superiority is a commodity which is not much different from the local tool shop but it is very grateful if it can ship on Saturday
This review is about item#08117191.
I am using it for chamfering the screw under hole.
4
From Japan
On 2013-08-19 13:40:34
It is a thing which I used from before, there is a sense of security. The local tool shop was somewhat cheaper for the price.
This review is about item#08117216.