Buy more than* S$200* and get FREE SHIPPING

  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)

Leading twist drill (TiN coating) 6x120 degrees of TIN-NC-LDS

by OSG
4.50 (2)
Item.#
08117261
Mfr.#
6x120 degrees of TIN-NC-LDS
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Pricision
h7
Groove Length FL (mm)
20
Blade Diameter D (phi mm)
6
Point Angle (Degree)
120
Work Material
Low-carbon steel, middle carbon steel, high carbon steel, the alloy steel, stainless steel, the tool steel, cast iron, a copper alloy, an aluminum alloy, a titanium alloy
Surface Processing
TiN coating
Tip Angle Tolerance (degree)
120+/-2
Shank Diameter d (phi mm)
6
Overall Length L (mm)
72
Material
High speed steel (HSS)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfering
5
From Japan
On 2015-04-20 17:32:51
Superiority of the price is a product that does not change much with the local Koguya but very grateful if you can be shipped on Saturday
This review is about item#08117191.
We use the chamfer of the screw under the hole.
4
From Japan
On 2013-08-19 13:40:34
Those which have been previously used, there is a sense of security. The price is more of Mr. local Koguya it did was somewhat cheaper.
This review is about item#08117216.