Buy more than* S$200* and get FREE SHIPPING

  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)

Leading twist drill (TiN coating) TIN-NC-LDS 8x60deg

by OSG
4.33 (3)
Item.#
08117277
Mfr.#
TIN-NC-LDS 8x60deg
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Pricision
h7
Overall Length L (mm)
81
Material
HSS (high speed steel) HSS
Groove Length FL (mm)
26
Caution
Minimum value of tapping pilot hole diameter indicates the minimum value of the pilot hole in the case of performing the chamfering.
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, tool steel, cast iron, copper alloy, aluminum alloy, titanium alloy
Surface Processing
TiN coating
Blade Diameter D (phi mm)
8
Point Angle (Degree)
60
Tip Angle Tolerance (degree)
60+/-2
Shank Diameter d (phi mm)
8
Under Tap Hole Minimum Diameter (mm)
1.9
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Chamfer for drilling
4
From Japan
On 2017-06-27 14:39:00
The product was able to be used without problems for the maker item It was disappointing that the work machine stopped and the meaning disappeared as well because the schedule of the work was delayed by 2 days late, although the shipment was on today's shipment of goods.
This review is about item#8117225.
Chamfering
5
From Japan
On 2015-04-20 17:32:51
Price superiority is a commodity which is not much different from the local tool shop but it is very grateful if it can ship on Saturday
This review is about item#08117191.
I am using it for chamfering the screw under hole.
4
From Japan
On 2013-08-19 13:40:34
It is a thing which I used from before, there is a sense of security. The local tool shop was somewhat cheaper for the price.
This review is about item#08117216.