Buy more than* S$200* and get FREE SHIPPING

  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)

Leading twist drill (TiN coating) TIN-NC-LDS 12x60deg

by OSG
4.50 (2)
Item.#
08117331
Mfr.#
TIN-NC-LDS 12x60deg
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Pricision
h7
Groove Length FL (mm)
36
Blade Diameter D (phi mm)
12
Point Angle (Degree)
60
Work Material
Low-carbon steel, middle carbon steel, high carbon steel, alloy steel, stainless steel, tool steel, cast iron, copper alloy, aluminum alloy, titanium alloy
Surface Processing
TiN coating
Tip Angle Tolerance (degree)
60+/-2
Shank Diameter d (phi mm)
12
Overall Length L (mm)
108
Material
High-speed-steel (HSS)
Under Tap Hole Minimum Diameter (mm)
2.1 Shows a minimum value when performing the chamfered hole.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfering
5
From Japan
On 2015-04-20 17:32:51
Superiority of the price is a product that does not change much with the local Koguya but very grateful if you can be shipped on Saturday
This review is about item#08117191.
We use the chamfer of the screw under the hole.
4
From Japan
On 2013-08-19 13:40:34
Those which have been previously used, there is a sense of security. The price is more of Mr. local Koguya it did was somewhat cheaper.
This review is about item#08117216.