Buy more than* S$200* and get FREE SHIPPING

  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)
  • Leading twist drill (TiN coating)

Leading twist drill (TiN coating) TIN-NC-LDS 12x90deg

by OSG
4.33 (3)
Item.#
08117347
Mfr.#
TIN-NC-LDS 12x90deg
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
20
Pricision
h7
Tip Angle Tolerance (degree)
90+/-1
Shank Diameter d (phi mm)
12
Overall Length L (mm)
108
Work Material
Low-carbon steel, middle carbon steel, high carbon steel, alloy steel, stainless steel, tool steel, cast iron, copper alloy, aluminum alloy, titanium alloy
Surface Processing
TiN coating
Material
High-speed-steel (HSS)
Groove Length FL (mm)
36
Blade Diameter D (phi mm)
12
Point Angle (Degree)
90
Under Tap Hole Minimum Diameter (mm)
2.1 Shows a minimum value when performing the chamfered hole.